
Superconductor Compact Refrigerator, 1.7 Cu.Ft, Black
Mfr # SAR1701N1B
Zoro # G8239204
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Refrigerator Capactiy
1.7 cu ft
Width
17"
Height
20.25"
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAR1701N1B
Zoro #
G8239204
UPC #
79841141715
Country of Origin
China
Dimensions
Width
17"
Height
20.25"
Depth
19"
Details
Color
Black
Refrigerator Capactiy
1.7 cu ft
Standards
ETL Listed
Weight
30 lbs
Description
Avanti 1.7 Cu.Ft Superconductor Compact Refrigerator, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.