Touch Microwave, 1.4 cu. ft., White

  • Mfr # MO1450TW

  • Zoro # G4488316


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MO1450TW
Zoro #
G4488316
UPC #
079841314508
Country of Origin
China

Dimensions

Outside Width
21 3/4 in
Outside Height
12 1/4 in
Outside Depth
18 in

Details

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.4 cu. ft.
Voltage
110 V
Power Levels
9
1-Touch Settings
Yes
Microwave Turntable
Yes
Item
1.4-Cubic-Foot Electronic Microwave w/Touch Pad
Mounting Style
Countertop
Color
White
Features
Timer, One Touch Setting, Clock, Weight Defrost

Description

Consumer, Countertop, Cooking Wattage 1,000 W, Convection Cooking No, Appliance Color White, Power Levels 9, 1-Touch Settings Yes, Microwave Turntable Yes, Outside Width 21 3/4 in, Outside Depth 18 in, Outside Height 12 1/4 in, 110 V, 1.4-Cubic-Foot Electronic Microwave w/Touch Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.