Zoro Homepage
This item is Discontinued.
Avaya J179 Ip Phone Global No Pwr 700513569

J179 Ip Phone Global No Pwr (Discontinued)

  • Mfr # 700513569
  • Zoro # G2648358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700513569
Zoro #
G2648358
UPC #
-
Country of Origin
Unknown

Details

Series
J100
Speakerphone
Yes
Type
IP Phone
Product Type
IP Phone
Display Color
Color
PoE (RJ-45) Port
Yes
Communication Protocols
SIP
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Mounting
Tabletop, Wall

Description

The AVAYA J179 IP Phone is a global phone with no power supply. It features a color display and a built-in speakerphone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.