Zoro Homepage
This item is Discontinued.
Ave 6 Chaise Lounge, 27-1/2" x 37", Upholstery Color: Coffee CVS72-C27

Chaise Lounge, 27-1/2" x 37", Upholstery Color: Coffee (Discontinued)

  • Mfr # CVS72-C27
  • Zoro # G8489588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS72-C27
Zoro #
G8489588
UPC #
090234196198
Country of Origin
China

Dimensions

Overall Depth
27-1/2"
Overall Height
37"

Details

Weight Capacity
200 lb.
Series
Lounge
Frame Material
Hardwood
Category Type
Chaise Lounge
Item
Chaise Lounge
Upholstery Color
Coffee

Description

Curves Tufted Chaise Lounge,Coffee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.