Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Center, Wall Street, Espresso

  • Mfr # WST51P-E34

  • Zoro # G6992312


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Series
Wall Street
Overall Depth
28-1/4"
Weight Capacity
150 lb.
Overall Height
20"
Width
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51P-E34
Zoro #
G6992312
UPC #
090234368793
Country of Origin
China

Dimensions

Overall Depth
28-1/4"
Overall Height
20"
Width
28.5 in
Depth
6.3 in
Height
20 in

Details

Item
Ottoman
Series
Wall Street
Weight Capacity
150 lb.
Material
Faux Leather Seat
Application
Home
Features
Charging Station
Charger Style
Modern
Color
Chrome
USB
Yes
Seat Color
Espresso

Description

Charging Center,Wall Street,Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.