Charging Ottoman, Wall Street, Smoke, 24" x 17-1/4"

  • Mfr # WST51OP-U22

  • Zoro # G6992382


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Category Type
Ottoman
Overall Height
17-1/4"
Series
Wall Street
Overall Depth
24"
Weight Capacity
200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51OP-U22
Zoro #
G6992382
UPC #
090234368779
Country of Origin
China

Dimensions

Overall Height
17-1/4"
Overall Depth
24"

Details

Item
Ottoman
Category Type
Ottoman
Series
Wall Street
Weight Capacity
200 lb.

Description

Charging Ottoman,Wall Street,Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.