Collection: Ashton Slip Cover Chair, 38 in W 35" L 37-1/2" H, Fabric Seat
Mfr # ASN51-S67
Zoro # G6991831
product price:Â $492.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Seat Material
Fabric
Overall Height
37-1/2"
Overall Width
38 in
Overall Depth
35"
Back Material
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASN51-S67
Zoro #
G6991831
UPC #
090234464884
Country of Origin
China
Dimensions
Overall Height
37-1/2"
Overall Width
38 in
Overall Depth
35"
Width
38"
Details
Item
Chair
Seat Material
Fabric
Back Material
Fabric
Color
Fog
Series
Collection: Ashton Slip Cover
Material
Fabric
Style
Guest Chair
Description
Slip Cover,Ashton,Chair,Fog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.