Zoro Homepage

Loveseat, 29-1/2" x 32", Upholstery Color: Wheat

  • Mfr # MST52-C28

  • Zoro # G6991910


product price: $586.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Weight Capacity
529 lb.
Series
Main Street
Overall Depth
29-1/2"
Overall Height
32"
Category Type
Loveseat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST52-C28
Zoro #
G6991910
UPC #
090234251545
Country of Origin
China

Dimensions

Overall Depth
29-1/2"
Overall Height
32"

Details

Weight Capacity
529 lb.
Series
Main Street
Category Type
Loveseat
Item
Loveseat
Upholstery Color
Wheat

Description

Loveseat,Main Street,Wheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.