
Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Espresso
Mfr # PAC52-V34
Zoro # G6992443
product price: $453.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Weight Capacity
400 lb.
Series
Pacific
Overall Depth
30-1/2"
Overall Height
29-1/2"
Category Type
Loveseat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC52-V34
Zoro #
G6992443
UPC #
090234169963
Country of Origin
China
Dimensions
Overall Depth
30-1/2"
Overall Height
29-1/2"
Details
Weight Capacity
400 lb.
Series
Pacific
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Espresso
Description
Loveseat,PacificEspresso Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.