Loveseat, 30-3/4" x 30-7/8", Upholstery Color: Green
Mfr # MLL52-M17
Zoro # G6991752
product price: $503.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Series
Mill Lane
Overall Depth
30-3/4"
Overall Height
30-7/8"
Category Type
Loveseat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLL52-M17
Zoro #
G6991752
UPC #
090234461999
Country of Origin
China
Dimensions
Overall Depth
30-3/4"
Overall Height
30-7/8"
Details
Series
Mill Lane
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Green
Description
Loveseat,Mill Lane,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.