Zoro Homepage

Ottoman, 24" x 17-1/4", Upholstery Color: Black

  • Mfr # WST51OP-B18

  • Zoro # G6992391


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24"
Overall Height
17-1/4"
Category Type
Ottoman
Series
Wall Street
Weight Capacity
200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51OP-B18
Zoro #
G6992391
UPC #
090234376972
Country of Origin
China

Dimensions

Overall Depth
24"
Overall Height
17-1/4"

Details

Item
Ottoman
Category Type
Ottoman
Series
Wall Street
Weight Capacity
200 lb.
Upholstery Color
Black

Description

Charging Ottoman,Wall Street,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.