Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe
Mfr # RSL53-SK335
Zoro # G8489533
product price: $800.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Series
Russell
Frame Material
Solid Wood
Overall Depth
35-3/4"
Number of Compartments
3
Overall Height
36-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSL53-SK335
Zoro #
G8489533
UPC #
090234479468
Country of Origin
China
Dimensions
Overall Depth
35-3/4"
Overall Height
36-1/2"
Details
Series
Russell
Frame Material
Solid Wood
Number of Compartments
3
Item
Sofa
Category Type
Sofa
Upholstery Color
Taupe
Description
Russell 3 Seater Sofa,Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.