Shop AVE
See all product information
Create Account
ry Index Maker Index Divider, 200PK
- Mfr # AVE11424
- Zoro # G423365097
product price:Â
$
214.99
/pk of 200, $1.07/ea
Free Shipping & Returns
Key Features
Tab Color
Multicolor
Divider Color
White
Thickness
11 in
Features
Hole-punched, Customizable, Printable
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11424
- Zoro #
- G423365097
- UPC #
- 72782114244
- Country of Origin
- Mexico
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Details
- Tab Color
- Multicolor
- Divider Color
- White
- Features
- Hole-punched, Customizable, Printable
- Material
- Paper
- Item
- Index Divider
- Color
- White
- Number of Tabs
- 8
- Printer Compatibility
- Laser, Inkjet
- Number of Holes Punched
- 3
- Number of Dividers
- 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.