4-1/2" Scissors, Slim Blade, Straight
Mfr # 11014
Zoro # G8775831
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Overall Length
4-1/2"
Primary Application
Cuts Fine Wire
Features
Provides Excellent Corrosion Resistance
Material
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11014
Zoro #
G8775831
UPC #
766955330028
Country of Origin
Pakistan
Dimensions
Overall Length
4-1/2"
Details
Item
Scissors Slim Blade Straight,4-1/2"
Primary Application
Cuts Fine Wire
Features
Provides Excellent Corrosion Resistance
Material
Polished Stainless Steel
Description
Scissors Slim Blade Straight,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.