Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 10355-ER

  • Zoro # G5384057


product price: $22.99
/ea

Key Features

Overall Length
6 in
Material
Stainless Steel 400 Series
Handle Type
Ergonomic Grip
Features
Excellent Rust Resistance
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10355-ER
Zoro #
G5384057
UPC #
766955311089
Country of Origin
Pakistan

Dimensions

Overall Length
6 in
Jaw Length
3/4 in
Jaw Width
3/4 in
Tip Width
1/4 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.75 in

Details

Item
Diagonal Cutting Plier
Material
Stainless Steel 400 Series
Handle Type
Ergonomic Grip
Features
Excellent Rust Resistance
Voltage Rating
Not Rated
Insulated
No
Insulated / Uninsulated
Uninsulated
Handle Color
Yellow
Wire Stripper
No
Jaw Bend
32 Degrees
Plier Product Group
Pliers
Nose Type
Oval
ESD Safe
No
Tether Capable
Tether Capable
Finish
Polished
Plier Type
Diagonal Cutting Pliers
For Wire/Cable Type
Soft Wire
Jaw Opening Type
Manual
Tether Ready
No
Head Offset Angle
32 Degrees
Maximum Jaw Opening
3/4 in
Material Applications
Copper, Soft Steel
ESD-Safe
No
Nose Shape
Oval
Handle Style
Standard
Steel Type
Stainless Steel
Head Type
Angled
Non-Sparking
No
Weight
0.4 lb
Additional Tool Functions
Wire Cutter
Cut Profile
Flush
Plier Material
Stainless Steel
Blade Material
Stainless Steel
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 32 Degrees , Nose Shape Oval, Overall Length 6 in, Maximum Jaw Opening 3/4 in, Jaw Length 3/4 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.75 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Stainless Steel, Cutter Length 3/4 in, Features Excellent Rust Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.