
Aven 26501-LED-INX In-X Interchangeable Magnifying Lamp with 5 Diopter Lens (Discontinued)
- Mfr # 26501-LED-INX
- Zoro # G204110694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26501-LED-INX
Zoro #
G204110694
UPC #
-
Country of Origin
China
Description
In-X redefines what is possible with a magnifying lamp. The exclusive lenses are housed in a rubberized ring, designed for easy lens exchange.
Features- Interchangeable lenses: no need to keep multiple magnifying lamps on hand
- Easy lens exchange: no tools required
- Includes a 5 diopter interchangeable glass lens
- Capable of a magnification of 2.25x 4.75x with the optional lenses
- Patent pending design
- Fully enclosed spring balanced arm prevents pinching hazards
- Rotatable lamp head: can be positioned to nearly any angle
- Ultra-bright LEDs with brightness intensity adjustment
- 5 diopter lens
- 2.25x magnification
- Illumination: 64 LEDs with brightness intensity adjustment
- Lumen: Max 950lm
- Color Temperature: 6500K
- Power Consumption: 1-10W
- Power Supply Input: 100-200V-50/60Hz 0.45A
- Power Supply Output: 2.6V to 500mA
- Weight: 10 lbs
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.