Color-Coded Tweezers Set (6-Piece)
Mfr # 18480EZF
Zoro # G4061233
product price: $31.89
/eaKey Features
Includes
18013EZ E-Z Pik Style AA Tweezers, 18032EZ E-Z Pik Style OO Tweezers, 18049EZ E-Z Pik Style 2A Tweezers, 18056EZ E-Z Pik Style 3C Tweezers, 18062EZ E-Z Pik Style #5 Tweezers, 18072EZ E-Z Pik Style #7 Tweezers
Features
Highly Durable Special Coating for High Visibility and Easy Identi¿cation
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Point Type
Straight and Curved
Application
Precision Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18480EZF
Zoro #
G4061233
UPC #
766955351153
Country of Origin
Pakistan
Dimensions
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Length
5 in, 4 1/4, 4 1/2, 4 3/4
Tip Width
0.7 mm, 0.8 mm, 0.9 mm, 1.2 mm, 1.24 mm, 2 mm
Tip Thickness
0.7 mm, 0.8 mm, 0.9 mm, 1.2 mm, 1.24 mm, 2 mm
Details
Item
Precision Tweezer Set
Includes
18013EZ E-Z Pik Style AA Tweezers, 18032EZ E-Z Pik Style OO Tweezers, 18049EZ E-Z Pik Style 2A Tweezers, 18056EZ E-Z Pik Style 3C Tweezers, 18062EZ E-Z Pik Style #5 Tweezers, 18072EZ E-Z Pik Style #7 Tweezers
Features
Highly Durable Special Coating for High Visibility and Easy Identi¿cation
Point Type
Straight and Curved
Application
Precision Assembly
Material
Stainless Steel
Resists
Corrosion
Type
Color-Coded, 6 Pc
Number of Pieces
6
Product Type
Tweezer Set
Tip Shape
Curved, Point, Round
Trade Number
00-SA, 2A-SA, 3C-SA, 5-SA, 7-SA, AA-SA
Tip Style
Curved, Straight
Tip Angle
75 Degrees , 90 Degrees
Tip Material
Stainless Steel
Grip Style
Plain
Resistance Properties
Anti-Acid, Anti-Magnetic
Tip Texture
Smooth
Description
This Aven 18480EZF Color Coded Tweezers Set offers you 6 different tweezers in one package. It is the perfect set for precision assembly, soldering and general-purpose use. The color-coded design makes it easy to identify the size of each tweezer. Each straight and curved tip is made of anti-acid, anti-magnetic stainless steel that resists corrosion. They are 5 inches long with a 4 1/4 inch, 4 1/2 inch and 4 3/4 inch wireway length. With Aven's 18480EZF Color Coded Tweezers Set, you can be sure that you have all the tools necessary for your next project or repair job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.