Zoro Homepage

Crimp Tool, For Wire Ferrules, 12-22 AWG

  • Mfr # 10178

  • Zoro # G2355129


product price: $35.89
/ea

Key Features

Application
Wire Ferrules
Features
Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Handle Material
Rubber
Material
Steel
Capacity
12 to 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10178
Zoro #
G2355129
UPC #
766955310556
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Tool,For Wire Ferrules,12-22 AWG
Application
Wire Ferrules
Features
Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Handle Material
Rubber
Material
Steel
Capacity
12 to 22 AWG

Description

Crimp Tool,For Wire Ferrules,12-22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.