Zoro Homepage

Cutter Oval Head, Large Flush

  • Mfr # 10823F

  • Zoro # G8774921


product price: $25.99
/ea

Key Features

Overall Length
130mm
Material
Forged Steel, Induction Hardened Blades
Handle Type
Ergonomic Grip
Features
63-65 HRC; 25% Larger Than Standard Oval Head Cutters
Jaw Length
10.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10823F
Zoro #
G8774921
UPC #
766955310105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
130mm
Jaw Length
10.7mm
Jaw Width
10.5mm

Details

Item
Cutter Oval Head,Large Flush
Material
Forged Steel, Induction Hardened Blades
Handle Type
Ergonomic Grip
Features
63-65 HRC; 25% Larger Than Standard Oval Head Cutters
ESD Safe
Yes
Cut Profile
Flush

Description

Cutter Oval Head,Large Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.