Zoro Homepage

Cutter Tapered, 4-1/2", Flush

  • Mfr # 10326

  • Zoro # G8775350


product price: $18.49
/ea

Key Features

Overall Length
114mm
Material
Stainless Steel 400 Series
Handle Type
Cushion Grip
Features
50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
Jaw Length
13.95mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10326
Zoro #
G8775350
UPC #
766955310907
Country of Origin
Pakistan

Dimensions

Overall Length
114mm
Jaw Length
13.95mm
Jaw Width
11.85mm

Details

Item
Cutter Tapered,4-1/2",Flush
Material
Stainless Steel 400 Series
Handle Type
Cushion Grip
Features
50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
ESD Safe
Yes
Cut Profile
Flush

Description

Cutter Tapered,4-1/2 In.,Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.