Zoro Homepage

Cutter, Tr-25, Tapered Head, Flush

  • Mfr # 10521

  • Zoro # G8775755


product price: $13.15
/ea

Key Features

Overall Length
128mm
Handle Type
Ergonomic Grip
Features
Narrow Cutting Head for Access Into Dense Areas
Jaw Length
8mm
Jaw Width
13.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10521
Zoro #
G8775755
UPC #
766955311218
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
128mm
Jaw Length
8mm
Jaw Width
13.5mm

Details

Item
Cutter, Tr-25, Tapered Head, Flush
Handle Type
Ergonomic Grip
Features
Narrow Cutting Head for Access Into Dense Areas
Application
Copper Wire Up to 18 AWG
ESD Safe
Yes
Cut Profile
Flush

Description

Cutter,Tr-25,Tapered Head,Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.