Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Microscope, LED Light, 7X to 108X

  • Mfr # 26700-401

  • Zoro # G8506480


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Includes
4X Objective Lens, HDMI Cable, Infrared Remote, Metal Stand, Power Adapter, White Balance Card
Features
30 Integrated LEDs with Intensity Control
Optical Magnification
12X to 132X
Optical Field of View
40 mm
Working Distance
Varies by sensor position (e.g., 226mm @11.9x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26700-401
Zoro #
G8506480
UPC #
766955374046
Country of Origin
Taiwan, Province of China

Dimensions

Base Dimensions
4 in x 6 in
Max Specimen Height
120 mm
Manufacturers Warranty Length
1 yr
Base Length
6 in
Base Width
4 in
Maximum Specimen Height
120 mm

Details

Item
Digital Microscope
Includes
4X Objective Lens, HDMI Cable, Infrared Remote, Metal Stand, Power Adapter, White Balance Card
Features
30 Integrated LEDs with Intensity Control
Optical Magnification
12X to 132X
Optical Field of View
40 mm
Working Distance
Varies by sensor position (e.g., 226mm @11.9x)
Eyepiece Protractor
No
Light Source
LED
Stand Type
Articulating Arm Stand
Optical Magnification Range
7X to 108X
Vertical Extension
12 in
Microscope Type
Stereo
Maximum Magnification Capability
132X
Horizontal Extension
6 in
Eyepiece Type
Monocular
Product Type
Digital Microscope
Optical Magnification - Maximum
132X
Standards
CE, cULus, FC, RoHS
Objectives Included
4x
Power Source
Corded
Optical Magnification - Minimum
12X
Stand Material
Aluminum
Weight
4.55 lb

Description

Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 40 mm, Max Specimen Height 120 mm, Optical Magnification 12X to 132X, Maximum Magnification Capability 132X, Vertical Extension 12 in, Horizontal Extension 6 in, Base Dimensions 4 in x 6 in, Manufacturers Warranty Length 1 yr, Working Distance Varies by sensor position (e.g., 226mm @11.9x), Eyepiece Protractor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.