Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Microscope, LED, USB, 10X to 200X

  • Mfr # 26700-218

  • Zoro # G909990935


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Includes
Fine Focus Stand, Microscope Mount, Mighty Scope v2, Software Download, User Manual
Features
2-Megapixel Sensor, HDMI Output, Infrared Remote Control for All Major Features
Optical Magnification
10X to 200X
Optical Field of View
30 mm
Working Distance
190 mm (at 10X), 26 mm (at 40X), 43 mm (at 30X), 82 mm (at 20X)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26700-218
Zoro #
G909990935
UPC #
766955375883
Country of Origin
Taiwan, Province of China

Dimensions

Base Dimensions
5 1/2 in x 5 in
Max Specimen Height
95 mm
Maximum Specimen Height
95 mm

Details

Item
Digital Microscope
Includes
Fine Focus Stand, Microscope Mount, Mighty Scope v2, Software Download, User Manual
Features
2-Megapixel Sensor, HDMI Output, Infrared Remote Control for All Major Features
Optical Magnification
10X to 200X
Optical Field of View
30 mm
Working Distance
190 mm (at 10X), 26 mm (at 40X), 43 mm (at 30X), 82 mm (at 20X)
Microscope Type
Compound
Maximum Magnification Capability
200X
Stand Type
Single Arm Boom
Eyepiece Protractor
Yes
Eyepiece Type
Monocular
Light Source
LED
Dimmable
Yes
Optical Magnification - Maximum
200X
Power Source
Corded
Optical Magnification - Minimum
10X
Product Type
Digital Microscope

Description

Digital Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Single Arm Boom, Light Source LED, Optical Field of View 30 mm, Max Specimen Height 95 mm, Optical Magnification 10X to 200X, Maximum Magnification Capability 200X, Base Dimensions 5 1/2 in x 5 in, Working Distance 190 mm (at 10X), 26 mm (at 40X), 43 mm (at 30X), 82 mm (at 20X), Eyepiece Protractor Yes, Features 2-Megapixel Sensor, HDMI Output, Infrared Remote Control for All Major Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.