Eye Loupe, 10x, 40D, Self Mount
Mfr # 26034
Zoro # G2104761
product price: $4.99
/eaKey Features
Power
10X
Diopter
40D
Focal Distance (In./mm)
0.8 in
Lens Dia. (mm)
12.7
Mounts
Self
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26034
Zoro #
G2104761
UPC #
766955370147
Country of Origin
India
Dimensions
Lens Dia. (mm)
12.7
Lens Diameter
12.70 mm
Details
Item
Eye Loupe
Power
10X
Diopter
40D
Focal Distance (In./mm)
0.8 in
Mounts
Self
Features
Lightweight Glass Lens Magnifier, Ideal For Close Inspection of Small Parts
Focal Distance
0.8 in
Product Type
Eye Loupe
Description
Eye Loupe, Power 10X, Diopter 40D, Focal Distance 0.8 in, Lens Diameter 12.70 mm, Features Lightweight Glass Lens Magnifier, Ideal For Close Inspection of Small Parts, Mounts Self
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.