Shop AVEN
See all product information
Create Account
Eye Loupe
- Mfr # 26034G
- Zoro # G524891761
product price:Â
$
9.19
/ea
Key Features
Product Type
Eye Loupe
Lens Diameter
0.86 in
Includes
Glass Lens
Features
10x Magnification
Focal Distance
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26034G
- Zoro #
- G524891761
- UPC #
- -
- Country of Origin
- India
- Item
- Eye Loupe
- Product Type
- Eye Loupe
- Includes
- Glass Lens
- Features
- 10x Magnification
- Focal Distance
- 1 in
- Diopter
- 36D
- Power
- 10X
Dimensions
- Lens Diameter
- 0.86 in
- Fits Chest Size
- 10x Magnification
Description
Eye Loupe, Power 10X, Diopter 36D, Focal Distance 1 in, Lens Diameter 0.86 in, Includes Glass Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.