Zoro Homepage

EYEGLASS TYPE EYE LOUPE

  • Mfr # 26116

  • Zoro # G309944095


product price: $34.49
/ea

Key Features

Power
25x
Diopter
24D to 72D
Lens
Plastic
Includes
(6) Pair of Lens, Ranging from 6x to 25x
Focal Distance
0.79 in, 0.98 in, 1.3 in, 1.96 in, 2.44 in, 3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26116
Zoro #
G309944095
UPC #
766955375616
Country of Origin
China

Dimensions

Overall Length
7 in
Battery Size
LR1130
Lens Diameter
20mm, 25mm, 33mm, 50mm, 62mm, 83mm

Details

Item
Eyeglass Eye Loupe
Power
25x
Diopter
24D to 72D
Lens
Plastic
Includes
(6) Pair of Lens, Ranging from 6x to 25x
Focal Distance
0.79 in, 0.98 in, 1.3 in, 1.96 in, 2.44 in, 3.26 in
Features
Built-In LEDs Provide Additional Illumination, Frames can be Lengthened/Shortened to the Required Length, Lens Barrels can be Adjusted Horizontally to Accommodate the Operator's Face, The Lenses can be Flipped Upwards when Not in Use
Case
Plastic
Product Type
Eye Loupe Inspection Goggles
Magnification Power - Maximum
25X
Battery Type
LR1130
For Use With
The Eye Loupe Inspection Goggles with LEDs can be used with a variety of items that require close-up inspection.
Magnification Power - Minimum
6X

Description

Eyeglass Eye Loupe, Power 25x, Diopter 24D to 72D, Focal Distance 0.79 in, 0.98 in, 1.3 in, 1.96 in, 2.44 in, 3.26 in, Lens Diameter 20mm, 25mm, 33mm, 50mm, 62mm, 83mm, Battery Size LR1130, Case Plastic, Features Built-In LEDs Provide Additional Illumination, Frames can be Lengthened/Shortened to the Required Length, Lens Barrels can be Adjusted Horizontally to Accommodate the Operator's Face, The Lenses can be Flipped Upwards when Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.