Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26700-200
Zoro #
G3997533
UPC #
766955371212
Country of Origin
Taiwan, Province of China
Dimensions
Base Dimensions
5 1/2 in x 5 in
Manufacturers Warranty Length
1 yr
Details
Item
Digital Microscope
Eyepiece Type
Monocular
Features
Adjustable Metal Stand, Image Capture Button, Measure and Annotation Software Included
Microscope Type
Stereo
Light Source
LED
Optical Field of View
Infinite
Stand Type
Metal Single Arm Boom
Optical Magnification
10X to 200X
Maximum Magnification Capability
200X
Horizontal Extension
3 in
Vertical Extension
6 in
Working Distance
Infinite
Eyepiece Protractor
No
Includes
Measure and Annotation Software
Optical Magnification Range
10X to 200X
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Metal Single Arm Boom, Light Source LED, Optical Field of View Infinite, Optical Magnification 10X to 200X, Maximum Magnification Capability 200X, Vertical Extension 6 in, Horizontal Extension 3 in, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance Infinite, Eyepiece Protractor No, Features Adjustable Metal Stand, Image Capture Button, Measure and Annotation Software Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.