Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26700-204
Zoro #
G4151375
UPC #
766955371236
Country of Origin
Taiwan, Province of China
Dimensions
Base Dimensions
5 1/2 in x 5 in
Manufacturers Warranty Length
1 yr
Details
Item
Digital Microscope
Eyepiece Type
Monocular
Features
Adjustable Metal Stand, Image Capture Button, Measure and Annotation Downloadable Software
Microscope Type
Stereo
Light Source
LED
Optical Field of View
2 mm
Stand Type
Metal Single Arm Boom
Optical Magnification
500X
Maximum Magnification Capability
500X
Horizontal Extension
3 in
Eyepiece Protractor
No
Includes
Measure and Annotation Software
Working Distance
Infinite
Vertical Extension
1 in
Optical Magnification Range
500X
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Metal Single Arm Boom, Light Source LED, Optical Field of View 2 mm, Optical Magnification 500X, Maximum Magnification Capability 500X, Vertical Extension 1 in, Horizontal Extension 3 in, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance Infinite, Eyepiece Protractor No, Features Adjustable Metal Stand, Image Capture Button, Measure and Annotation Downloadable Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.