Shop AVEN
See all product information
Create Account
Handheld UV/LED Magnifier
- Mfr # 26060
- Zoro # G623649225
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Magnification Power - Maximum
4X
Magnification Power - Minimum
2.25X
Features
Includes
Power Charging Cable
Lens
Magnifying Lens with Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26060
- Zoro #
- G623649225
- UPC #
- 766955376033
- Country of Origin
- China
Dimensions
- Lens Diameter
- 93mm x 43mm
- Fits Chest Size
Details
- Magnification Power - Maximum
- 4X
- Magnification Power - Minimum
- 2.25X
- Features
- Includes
- Power Charging Cable
- Lens
- Magnifying Lens with Light
- Diopter
- 5D; 12D
- Battery Type
- 4000 mAh Rechargeable Battery
- Product Type
- Magnifying Lens with Light
- Item
- Handheld UV/LED Magnifier
- For Use With
- Ideal for Dermatology; Trauma; Schools; Ophthalmology; Forensic Science; Hospitality/Food Industry; Agriculture; Industrial Inspection for Detecting Defects
- Compatible Manufacturer Part Number
- BTM-UV604LED
- Focal Distance
- 3 in
- Compatible Product Type
- Ideal for Dermatology; Trauma; Schools; Ophthalmology; Forensic Science; Hospitality/Food Industry; Agriculture; Industrial Inspection for Detecting Defects
Description
Handheld UV/LED Magnifier, Diopter 5D; 12D, Focal Distance 3 in, Lens Diameter 93mm x 43mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.