HEAD BAND MAGNIFIER
Mfr # 26115
Zoro # G709944237
product price: $72.39
/eaKey Features
Power
14x
Focal Distance
52 mm
Features
Hands-Free Magnification, Non-Slip Inner Padding of the Headband, Brightness Intensity of the LEDs can be Adjusted
Overall Length
30 cm
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26115
Zoro #
G709944237
UPC #
766955375609
Country of Origin
China
Dimensions
Overall Length
30 cm
Lens Diameter
142mm, 200mm, 250mm, 350mm, 500mm, 62.5mm
Battery Size
300MAH Rechargeable Battery
Details
Item
Head Band Magnifier
Power
14x
Focal Distance
52 mm
Features
Hands-Free Magnification, Non-Slip Inner Padding of the Headband, Brightness Intensity of the LEDs can be Adjusted
Case
Plastic
Includes
(5) Auxiliary Lens Kit with Storage Case; Lens Cloth; USB Charging Cable for LED Panel
For Use With
Electronics Repair - Ideal for inspecting circuit boards and delicate soldering work and general-purpose magnifiers for close-up tasks
Battery Type
300MAH Rechargeable Battery
Lens
Plastic
Product Type
Headband Magnifier
Magnification Power - Maximum
14X
Magnification Power - Minimum
1.5X
Description
HEAD BAND MAGNIFIER
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.