Shop AVEN
See all product information
Create Account
Inspector UV 5 Diopter, Magnifyin
- Mfr # 26514-CAM
- Zoro # G423654351
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
10.5 in
Length
31.5 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26514-CAM
- Zoro #
- G423654351
- UPC #
- 766955376163
- Country of Origin
- China
- Item
- Inspector UV 5 Diopter,Magnifyin
- Color
- Black
Dimensions
- Width
- 10.5 in
- Length
- 31.5 in
- Depth
- 3 in
Description
Inspector UV 5 Diopter,Magnifyin
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.