Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Magnifying Lamp, White, 2.25x, 560 lm

  • Mfr # 26501-LEDV2

  • Zoro # G113780216


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Magnification
2.25x
Diopter
5
Color
White
Lens Diameter
5 in
Standards
cCSAus, CE, cETLus, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-LEDV2
Zoro #
G113780216
UPC #
766955376125
Country of Origin
China

Dimensions

Lens Diameter
5 in
Manufacturer Warranty Length
3 yr
Power Cord Length
5 ft

Details

Item
LED Magnifying Lamp
Magnification
2.25x
Diopter
5
Color
White
Standards
cCSAus, CE, cETLus, cULus
Includes
Mounting Clamp, Power Adapter
Lighting Technology
LED
Dimmable
No
Application
Inspection/Assembly in Laboratories
Clamping Capacity
2.5 in
Arm Design
Articulating
Arm Adjustability
Any Which Way
Includes Bulb
Yes
Color Temperature
6500K
Includes Mounting Hardware
Yes
Maximum Brightness
560 lm
Lens Material
Glass
Arm Reach
36 in
Color Rendering Index
80
Lens Shape
Round
Operating Voltage
100 to 240V AC
ESD Safe
No
Mount Type
Bracket
Number of Bulbs
1
Lamp Life
20,000 hr
Wattage
6 W
Features
Adjustable Spring Arm, Lamp Rotation, Mounting Clamp, Spring Arm Stays Set in Any Position, Super-Slim Modern Design
Power Source
Power Cord and Plug
Includes Ultraviolet Light
Yes

Description

LED Magnifying Lamp, Arm Design Articulating, Arm Reach 36 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 6500K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 560 lm, Mount Type Bracket, Operating Voltage 100 to 240V AC, Application Inspection/Assembly in Laboratories, Arm Adjustability Any Which Way, Dimmable No, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.