Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Magnifying Lamp, White, 3x, 560 lm

  • Mfr # 26501-LED-8DV2

  • Zoro # G313780252


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Magnification
3x
Diopter
8
Color
White
Application
Inspection/Assembly in Laboratories
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-LED-8DV2
Zoro #
G313780252
UPC #
766955376132
Country of Origin
China

Dimensions

Lens Diameter
5 in
Power Cord Length
5 ft
Manufacturer Warranty Length
3 yr

Details

Item
LED Magnifying Lamp
Magnification
3x
Diopter
8
Color
White
Application
Inspection/Assembly in Laboratories
Dimmable
Yes
Includes
Mounting Clamp, Power Adapter
Standards
cCSAus, CE, cETLus, cULus
Lighting Technology
LED
Power Source
Power Cord and Plug
Mount Type
Bracket
Lens Shape
Round
Includes Bulb
Yes
Arm Reach
32 in
Maximum Brightness
450 lm
Wattage
12 W
Color Temperature
3500K, 6500K
Lens Material
Glass
Includes Mounting Hardware
Yes
Arm Adjustability
Any Which Way
Clamping Capacity
2.5 in
Color Rendering Index
80
Features
Adjustable Spring Arm, Lamp Rotation, Mounting Clamp, Spring Arm Stays Set in Any Position, Super-Slim Modern Design
Operating Voltage
100 to 240V AC
Number of Bulbs
1
ESD Safe
No
Arm Design
Articulating
Lamp Life
25,000 hr
Includes Ultraviolet Light
Yes

Description

LED Magnifying Lamp, Arm Design Articulating, Arm Reach 32 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 3500K, 6500K, Diopter 8, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 3x, Maximum Brightness 450 lm, Mount Type Bracket, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Application Inspection/Assembly in Laboratories, Arm Adjustability Any Which Way, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.