Zoro Homepage

Machine Task Light, IP67, LED, 520lm

  • Mfr # 26600-503G

  • Zoro # G204104884


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Watts
20 W
Lumens
520 lm
Voltage
100 to 260 V
Standards
CE
Gauge/Conductor
18/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-503G
Zoro #
G204104884
UPC #
766955375784
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22.72 in
Cord Length
6 ft
Outside Dia.
4 in
Tube Diameter
4 in
Power Cord Length
6 ft

Details

Item
Machine Task Light
Watts
20 W
Lumens
520 lm
Voltage
100 to 260 V
Standards
CE
Gauge/Conductor
18/3
Lamp Life
40,000 hr
Average Life
40,000 hr
Machine Tool Light Type
Tubular Machine Tool Light
Special Features
IP67 Rated Lamp; Crack Resistant Lens
Includes
Mounting Brackets
Switch Type
No Switch
Tube Material
Glass
Cord Type
SVT
Lighting Technology
LED
Ballast
Internal
Lens Material
Glass
Housing Material
Glass
Resistance Properties
Impact Resistant
Wattage
20 W
Includes Bulb
Yes
Cord Wire Gauge
18 AWG
Machine Light Type
Linear
Mount Type
Bracket
Maximum Brightness
520 lm
Number of Cord Wires
3
Ballast Type
Internal
IP Rating
IP67
Cord Designation
SVT
Operating Voltage
100 to 260V AC

Description

Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 520 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 24.5 in, Power Cord Length 6 ft, Tube Diameter 4 in, Wattage 20 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.