Zoro Homepage

Machine Task Light, IP67, LED, 578lm

  • Mfr # 26600-510

  • Zoro # G504104874


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Watts
28 W
Lumens
578 lm
Voltage
100 to 260 V
Standards
CE
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-510
Zoro #
G504104874
UPC #
766955375791
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23.5 in
Outside Dia.
3 in
Cord Length
6 ft
Power Cord Length
6 ft
Overall Width
3 in

Details

Item
Machine Task Light
Watts
28 W
Lumens
578 lm
Voltage
100 to 260 V
Standards
CE
Lighting Technology
LED
Machine Tool Light Type
Linear Machine Tool Light
Gauge/Conductor
18/3
Lamp Life
40,000 hr
Switch Type
No Switch
Average Life
40,000 hr
Includes
Mounting Brackets
Cord Type
SVT
Special Features
IP67 Rated Lamp; Crack Resistant Lens
Ballast
Internal
Tube Material
Glass
Includes Bulb
Yes
Maximum Brightness
578 lm
Number of Cord Wires
3
Wattage
28 W
Housing Material
Glass
Resistance Properties
Impact Resistant
Cord Wire Gauge
18 AWG
Cord Designation
SVT
IP Rating
IP67
Mount Type
Bracket
Machine Light Type
Linear
Operating Voltage
100 to 260V AC
Ballast Type
Internal

Description

Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 578 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 23.5 in, Power Cord Length 6 ft, Wattage 28 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.