Zoro Homepage

Magnifier Light, LED, 1.75 Magnification

  • Mfr # 26505-LED-XL3

  • Zoro # G6638591


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
1.75x
Lumens
1,100 lm
Diopter
3
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26505-LED-XL3
Zoro #
G6638591
UPC #
766955374220
Country of Origin
China

Dimensions

Lens Diameter
7.5 in x 6.2 in
Cord Length
5 ft
Overall Length
46 in
Arm Length
36 in
Focal Length
13 in
Power Cord Length
5 ft

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
1,100 lm
Diopter
3
Color
White
Magnifier Light Shape
Rectangular
Magnifier Light Base
Clamp Base
Standards
CE, ETL Listed, UL
Watts
10 W
Dimmable
Yes
Includes
Clamp
Cord Conductor
2
Lighting Technology
LED
Bulb Technology
LED
Lamp Included
Yes
Lamp Type
Led
Special Features
Dual Color Temperature
Maximum Brightness
1,100 lm
Wattage
10 W
Arm Reach
36 in
Operating Voltage
100 to 240V AC
Includes Bulb
Yes
Mount Type
Clamp On
Features
Cool Operating Temperature, Fully Covered Spring Balanced Arm Stays Set in any Position, Heavy Duty Table Clamp Allows for Easy Attachment to Desk and Bench Tops, High Intensity Energy Saving LEDs, Ideal for Assembly, Workshop or Inspection Applications, Touch-Sensitive Brightness and Color Temperature Controls
Number of Bulbs
30 (LED)
Lens Shape
Rectangular
Includes Ultraviolet Light
No
Color Temperature
3500K, 6500K
Lamp Life
20,000 hr
ESD Safe
No
Arm Design
Articulating
Lens Material
Glass
Number of Cord Wires
2

Description

Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color White, Color Temperature 3500K, 6500K, Diopter 3, Lens Diameter 7.5 in x 6.2 in, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 1,100 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.