Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier Light, LED, 2.25 Magnification

  • Mfr # 26505-ESL-XL5

  • Zoro # G6638725


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
2.25x
Lumens
1,100 lm
Diopter
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26505-ESL-XL5
Zoro #
G6638725
UPC #
766955374237
Country of Origin
China

Dimensions

Arm Length
36 in
Lens Diameter
7.5 in x 6.2 in
Overall Length
46 in
Cord Length
5 ft
Focal Length
8 in
Power Cord Length
5 ft

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
1,100 lm
Diopter
5
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Screw Down Base
Special Features
Dual Color Temperature
Lamp Type
Led
Watts
10 W
Dimmable
Yes
Cord Conductor
2
Bulb Technology
LED
Lamp Included
Yes
Includes
Mounting Clamp
Standards
CE, ETL Listed, UL
Lighting Technology
LED
Includes Bulb
Yes
Lamp Life
20,000 hr
ESD Safe
Yes
Lens Material
Glass
Number of Bulbs
30 (LED)
Arm Reach
36 in
Wattage
10 W
Arm Design
Articulating
Maximum Brightness
1,100 lm
Features
Cool Operating Temperature, Fully Covered Spring Balanced Arm Stays Set in any Position, Heavy Duty Table Clamp Allows for Easy Attachment to Desk and Bench Tops, High Intensity Energy Saving LEDs, Ideal for Assembly, Workshop or Inspection Applications, Large 7.5 in X 6.2 in 5-Diopter Glass Lens, Touch-Sensitive Brightness and Color Temperature Controls
Lens Shape
Rectangular
Number of Cord Wires
2
Includes Ultraviolet Light
No
Mount Type
Clamp On
Color Temperature
3500K, 6500K

Description

Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color Black, Color Temperature 3500K, 6500K, Diopter 5, Lens Diameter 7.5 in x 6.2 in, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 1,100 lm, Includes Ultraviolet Light No, Dimmable Yes, ESD Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.