Zoro Homepage

MagnifierLight, Articulating, AR

  • Mfr # 26501-LFL-LED

  • Zoro # G4913563


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
2.25x
Lumens
1,400 lm
Diopter
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-LFL-LED
Zoro #
G4913563
UPC #
766955375449
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5 ft
Lens Diameter
5 in
Arm Length
36 in
Power Cord Length
5 ft

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
1,400 lm
Diopter
5
Color
Silver
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Watts
14 W
Dimmable
Yes
Special Features
Dual Color Temperature
Lighting Technology
LED
Lamp Included
Yes
Includes
(36) Amber LEDs, (36) White LEDs, (4) Tabletop Mounting Screws, Mounting Clamp
Standards
CE, ETL Listed, UL
Application
Workshop
Arm Reach
36 in
Lens Material
Glass
Lens Shape
Round
Features
Cool Operating Temperature, Crystal-Clear Glass Lens Provides 2.25x Magnification, Durable Aluminum Construction, ESD Safe, Exceptionally Long LED Element Life (minimum 20,000 Hours), Heavy Duty Table Clamp Allows for Easy Attachment to Desk and Bench Tops, High Intensity Energy Saving LEDs, Ideal for Assembly, Workshop or Inspection Applications, No Exposed Wires or Springs, Tension Locks Keep the Lamp Secured in Position, The Adjustable Combination of Amber and White LEDs Gives Operators the Ability to Choose Their Lighting Preference, Two Adjustment Knobs Control the Brightness and Color Temperature of the LEDs
Wattage
14 W
Arm Design
Articulating
Number of Bulbs
36 (LED)
ESD Safe
Yes
Includes Bulb
Yes
Includes Ultraviolet Light
No
Color Temperature
3500K, 6500K
Mount Type
Clamp On
Lamp Life
20,000 hr
Maximum Brightness
1,400 lm

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color Silver, Color Temperature 3500K, 6500K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 1,400 lm, Includes Ultraviolet Light No, Application Workshop, Dimmable Yes, ESD Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.