Magnifying Lamp
Mfr # 26504-LEDUV
Zoro # G613865420
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Magnification
2.25x
Diopter
5
Color
Black
Lens Diameter
6 in
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26504-LEDUV
Zoro #
G613865420
UPC #
766955376156
Country of Origin
China
Dimensions
Lens Diameter
6 in
Wavelength
365 nm
Details
Item
Magnifying Lamp
Magnification
2.25x
Diopter
5
Color
Black
Lighting Technology
LED
ESD Safe
Yes
Includes Ultraviolet Light
Yes
Color Temperature
6500K
Lens Material
Glass
Lens Shape
Round
Maximum Brightness
800 lm
Operating Voltage
120V AC
Mount Type
Clamp
Color Rendering Index
80
Clamping Capacity
2.5 in
Arm Design
Articulating
Arm Reach
35.5 in
Description
Magnifying Lamp, Arm Design Articulating, Arm Reach 35.5 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 6500K, Diopter 5, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 800 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light Yes, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.