Zoro Homepage

MagnifyingLamp, Spring, AR 36in, BLK

  • Mfr # 26501-LED-INX-12D

  • Zoro # G603457246


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Diopter
5, 12
Magnification
2.25x, 4x
Watts
6 W
Arm Length
36 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-LED-INX-12D
Zoro #
G603457246
UPC #
766955375401
Country of Origin
China

Dimensions

Arm Length
36 in
Lens Diameter
3.75 in
Overall Length
37 in
Cord Length
6 ft
Power Cord Length
6 ft
Focal Length
3.5 in

Details

Item
Interchangeable Lens Magnifying Lamp
Diopter
5, 12
Magnification
2.25x, 4x
Watts
6 W
Color
Black
Magnifier Light Base
Clamp Base
Features
Capable of a Magnification of 2.25x to 4.75x with the Optional Lenses, Easy Lens Exchange: No Tools Required, Fully Enclosed Spring Balanced Arm Prevents Pinching Hazards, Interchangeable Lenses: No Need to Keep Multiple Magnifying Lamps on Hand, Patent Pending Design, Rotatable Lamp Head: can be Positioned to Nearly any Angle, Ultra-Bright LEDs with Brightness Intensity Adjustment
Special Features
64 LEDs With Brightness Intensity Adjustment, Easy Lens Exchange, Fully Enclosed Spring Balanced Arm, Patent Pending Design, Rotatable Lamp Head
Lumens
950 lm
Type
Magnifier Light
Includes
12 Diopter Lens, 5 Diopter Lens, 8 Diopter Lens
Magnifier Light Shape
Round
Lamp Included
No
Standards
CE, CSA, ETL Listed, UL
Lighting Technology
LED
Dimmable
Yes
Wattage
6 W
Includes Ultraviolet Light
No
Lens Material
Glass
Operating Voltage
100 to 240V AC
Arm Reach
36 in
ESD Safe
No
Color Temperature
6500K
Includes Bulb
Built-In
Arm Design
Articulating
Maximum Brightness
950 lm
Lens Shape
Round

Description

Interchangeable Lens Magnifying Lamp, Arm Design Articulating, Arm Reach 36 in, Color Black, Color Temperature 6500K, Diopter 5, 12, Lens Diameter 3.75 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, 4x, Maximum Brightness 950 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Cord Wire Gauge Not Applicable, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.