Zoro Homepage

MagnifyingLamp, Spring, AR 36in, BLK

  • Mfr # 26501-LED-INX

  • Zoro # G803457268


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Diopter
5
Magnification
2.25x
Arm Length
36 in
Lamp Included
No
Lens Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-LED-INX
Zoro #
G803457268
UPC #
766955374848
Country of Origin
China

Dimensions

Arm Length
36 in
Lens Diameter
5 in
Overall Length
36 in
Cord Length
5 ft
Focal Length
8 in
Power Cord Length
5 ft

Details

Item
Interchangeable Lens Magnifying Lamp
Diopter
5
Magnification
2.25x
Lamp Included
No
Magnifier Light Shape
Round
Watts
6 W
Dimmable
Yes
Color
Black
Standards
CE, ETL Listed, UL
Lumens
950 lm
Includes
5 Diopter Lens, Mounting Clamp
Special Features
64 LEDs With Brightness Intensity Adjustment, Easy Lens Exchange, Fully Enclosed Spring Balanced Arm, Patent Pending Design, Rotatable Lamp Head
Magnifier Light Base
Clamp Base
Lighting Technology
LED
Features
Capable of a Magnification of 2.25x to 4.75x with the Optional Lenses, Easy Lens Exchange: No Tools Required, Fully Enclosed Spring Balanced Arm Prevents Pinching Hazards, Interchangeable Lenses: No Need to Keep Multiple Magnifying Lamps on Hand, Patent Pending Design, Rotatable Lamp Head: can be Positioned to Nearly any Angle, Ultra-Bright LEDs with Brightness Intensity Adjustment
Type
Magnifier Light
Operating Voltage
100 to 240V AC
Includes Bulb
Yes
Maximum Brightness
950 lm
Wattage
6 W
ESD Safe
No
Number of Bulbs
64 (SMD LED)
Lens Shape
Round
Includes Ultraviolet Light
No
Color Temperature
6500K
Arm Reach
36 in
Arm Design
Articulating
Lens Material
Glass

Description

Interchangeable Lens Magnifying Lamp, Arm Design Articulating, Arm Reach 36 in, Color Black, Color Temperature 6500K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 950 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Cord Wire Gauge Not Applicable, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.