Zoro Homepage

Manifying Lamp with Camera, 1.75x, White

  • Mfr # 26510-CAM

  • Zoro # G508413491


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Magnification
1.75x
Diopter
3
Color
White
Lighting Technology
LED
Includes
MicroSD Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26510-CAM
Zoro #
G508413491
UPC #
766955375883
Country of Origin
China

Dimensions

Lens Width
6.2 in
Lens Height
7.5 in

Details

Item
Manifying Lamp with Camera
Magnification
1.75x
Diopter
3
Color
White
Lighting Technology
LED
Includes
MicroSD Card
Number of Bulbs
30 (Amber), 30 (White)
Color Rendering Index
95
Switch Type
Press Button
Maximum Brightness
1,100 lm
Arm Design
Articulating
Includes Ultraviolet Light
No
Mount Type
Clamp
Arm Reach
36 in
Illumination
1,100 lm
Power Source
USB Adapter
Features
60 High Intensity SMD LEDs with adjustable Color Temperature, Capture Image and Video Files to MicroSD Card, DMI Output Connect to you HD Monitor, Fully Covered Spring Balanced Arm, Max Reach 36 in, Inspect Objects through the Magnifying Lens and on an HD Monitor Simultaneously, USB-C Output Connect the Camera to your PC
Operating Voltage
100 to 240V AC
Color Temperature
3500K, 6500K
Plug Type
USB
Lens Shape
Rectangular
Clamping Capacity
36 in
Lens Material
Glass
ESD Safe
Yes

Description

Manifying Lamp with Camera, Arm Design Articulating, Arm Reach 36 in, Clamping Capacity 36 in, Color White, Color Rendering Index 95, Color Temperature 3500K, 6500K, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 1,100 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, ESD Safe Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.