Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pliers Bent Needle, Nose, 6", Serrated

  • Mfr # 10953

  • Zoro # G8775308


product price: $18.59
/ea

Key Features

Overall Length
152mm
Material
Stainless Steel
Handle Type
ESD Safe Cushioned Grip
Features
Mirror Polished to Provide Excellent Rust Resistance; Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10953
Zoro #
G8775308
UPC #
766955311041
Country of Origin
Pakistan

Dimensions

Overall Length
152mm

Details

Item
Pliers Bent Needle,Nose,6",Serrated
Material
Stainless Steel
Handle Type
ESD Safe Cushioned Grip
Features
Mirror Polished to Provide Excellent Rust Resistance; Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
Number of Pieces
1
Joint Type
Box

Description

Pliers Bent Needle,Nose,6 In.,Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.