Zoro Homepage

Pliers Needle, Nose, 5-3/4" Ser Jaws

  • Mfr # 10314

  • Zoro # G8775280


product price: $18.89
/ea

Key Features

Overall Length
146mm
Material
Stainless Steel
Handle Type
ESD Safe Cushioned Grip
Features
Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10314
Zoro #
G8775280
UPC #
766955310785
Country of Origin
Pakistan

Dimensions

Overall Length
146mm

Details

Item
Pliers Needle,Nose,5-3/4" Ser Jaws
Material
Stainless Steel
Handle Type
ESD Safe Cushioned Grip
Features
Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
Number of Pieces
1
Joint Type
Box

Description

When you need to get into tight spaces, the TECHNIK 10314 Pliers Needle, Nose, 5-3/4" Ser Jaws is the tool for the job. This needle nose pliers has a cushioned ESD safe grip handle that provides added comfort and control. It is made of stainless steel with a 146mm overall length. The box joint allows you to get into tight spaces where other pliers cannot reach. If you are looking for needle nose pliers that provide both durability and precision, this TECHNIK product will be your go-to choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.