Zoro Homepage

Pliers Parallel Action, 8" Flat, Nose

  • Mfr # 10756

  • Zoro # G8775798


product price: $74.99
/ea

Key Features

Overall Length
8"
Material
Hardened steel
Handle Type
Nickel Plated
Features
Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10756
Zoro #
G8775798
UPC #
766955311331
Country of Origin
United Kingdom

Dimensions

Overall Length
8"
Jaw Width
1/2"

Details

Item
Pliers Parallel Action,8" Flat,Nose
Material
Hardened steel
Handle Type
Nickel Plated
Features
Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring
Number of Pieces
1
Max. Jaw Opening
0.7"

Description

Pliers Parallel Action,8 In. Flat,Nose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.