Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18032TT
Zoro # G5384136
product price: $31.39
/eaKey Features
Features
Heavy-Duty, High Strength, Lightweight
Overall Length
4 3/4 in
Point Type
Fine
Application
Precision Manufacturing, Laboratory
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18032TT
Zoro #
G5384136
UPC #
766955350187
Country of Origin
Pakistan
Dimensions
Overall Length
4 3/4 in
Length
4 1/2 in
Tip Width
0.9 mm
Tip Thickness
0.9 mm
Details
Item
Tweezers
Features
Heavy-Duty, High Strength, Lightweight
Point Type
Fine
Application
Precision Manufacturing, Laboratory
Material
Titanium
Max. Temp.
1,600 Degrees F
Resists
Acid, Anti-Magnetic
Type
Precision
Product Type
Conventional
Tip Shape
Point
Tip Angle
90 Degrees
Tip Material
Titanium
Tip Style
Straight
Tip Texture
Smooth
Grip Style
Plain
Resistance Properties
Magnetic, Chemical, Corrosion
Trade Number
00
Temperature - Maximum
1,600 Degrees F
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.9 mm, Tip Width 0.9 mm, Trade Number 00, Features Heavy-Duty, High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.