Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18046TT
Zoro # G5384197
product price: $33.59
/eaKey Features
Features
High Strength, Lightweight
Overall Length
4 1/2 in
Point Type
Fine
Application
Precision Manufacturing, Laboratory
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18046TT
Zoro #
G5384197
UPC #
766955350309
Country of Origin
Pakistan
Dimensions
Overall Length
4 1/2 in
Length
4 1/2 in
Tip Width
0.7 mm
Tip Thickness
0.85 mm
Details
Item
Tweezers
Features
High Strength, Lightweight
Point Type
Fine
Application
Precision Manufacturing, Laboratory
Material
Titanium
Max. Temp.
1,600 Degrees F
Resists
Acid, Anti-Magnetic
Type
Precision
Product Type
Conventional
Tip Shape
Point
Tip Material
Titanium
Resistance Properties
Magnetic, Chemical, Corrosion
Tip Angle
90 Degrees
Temperature - Maximum
1,600 Degrees F
Trade Number
2
Tip Texture
Smooth
Tip Style
Relieved
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Relieved, Tip Texture Smooth, Tip Thickness 0.85 mm, Tip Width 0.7 mm, Trade Number 2, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.