Zoro Homepage

PROVUE MAX MAGNIFYING LAMP LED 5D ESD

  • Mfr # 26504-LED

  • Zoro # G813865398


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Magnification
2.25x
Diopter
5
Color
Black
Lens Diameter
6 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26504-LED
Zoro #
G813865398
UPC #
766955376149
Country of Origin
China

Dimensions

Lens Diameter
6 in

Details

Item
Magnifying Lamp
Magnification
2.25x
Diopter
5
Color
Black
Lighting Technology
LED
ESD Safe
Yes
Color Temperature
3500K, 6500K
Arm Design
Articulating
Lens Material
Glass
Clamping Capacity
2.5 in
Mount Type
Clamp
Lens Shape
Round
Color Rendering Index
80
Includes Ultraviolet Light
No
Arm Reach
35.5 in
Operating Voltage
120V AC
Maximum Brightness
450 lm

Description

Magnifying Lamp, Arm Design Articulating, Arm Reach 35.5 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 3500K, 6500K, Diopter 5, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 450 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, ESD Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.