Zoro Homepage

Replc Lens for In-X, 12Diopter, Glass, 4x

  • Mfr # 26501-INX-RL12D

  • Zoro # G003457242


product price: $62.19
/ea

Key Features

Type
Magnifier Light Lens
Magnification
4x
Diopter
12
Includes
Protective Zip-Up Case
Lens Diameter
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26501-INX-RL12D
Zoro #
G003457242
UPC #
766955374879
Country of Origin
China

Dimensions

Lens Diameter
3.75 in

Details

Item
Replacement Lens for In-X
Type
Magnifier Light Lens
Magnification
4x
Diopter
12
Includes
Protective Zip-Up Case
Lens Material
Glass
Lens Shape
Round

Description

Replacement Lens for In-X, Diopter 12, Lens Diameter 3.75 in, Lens Material Glass, Lens Shape Round, Magnification 4x, Includes Protective Zip-Up Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.