Zoro Homepage

SciSSors Electrician, 5"

  • Mfr # 11012

  • Zoro # G8775886


product price: $9.79
/ea

Key Features

Overall Length
5"
Material
Stainless Steel
Features
Scraper and File on Back Edge of the Blade
Jaw Length
48.8mm
Jaw Width
13.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11012
Zoro #
G8775886
UPC #
766955330011
Country of Origin
Pakistan

Dimensions

Overall Length
5"
Jaw Length
48.8mm
Jaw Width
13.7mm

Details

Item
SciSSors Electrician, 5"
Material
Stainless Steel
Features
Scraper and File on Back Edge of the Blade
Finish
Fully Polished
Application
Notched to Strip 23 to 19 AWG Wire

Description

SciSSors Electrician,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.